3/16 in. x 50 ft. Self Retracting Lifeline with Mounting Bracket
MightEvac™ 3/16 in. x 50 ft. Self Retracting Lifeline with Mounting Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Promotes quick and easy rescue with a 4:1 mechanical advantage
- 20% Lighter than competitive models, convenient, Heavy duty carrying handle
Specifications
- ANSI:
- ANSI A10.32
- Application:
- Emergency
- CSA Certified:
- CSA Z259.2.2
- Cable Length (ft):
- 50 ft
- Collection:
- MightEvac™
- Diameter:
- 3/16 in
- Length:
- 50 ft
- Material:
- Stainless Steel
- OSHA:
- OSHA 1926.502;OSHA 1910.66
- Size:
- 3/16 in
- Type:
- Self Retracting Lifeline, Mounting Bracket
- Weight:
- 39 lb
- Work Load Limit:
- 400 lb