400 lb. XXL/XXXL Size Full Body Safety Harness with Quick Connectors in Black
Miller® 400 lb. XXL/XXXL Size Full Body Safety Harness with Quick Connectors in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Web Finials – Clip-on design safely organizes webbing after proper adjustment
- PivotLink Connection – Unique rotary design provides greater comfort in bending/mobility
- DualTech™ Webbing – Webbing offers a soft, textured inside and a durable, chemical-resistant polyester outer material
- Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss
- Integrated Accessory System – Modular attachment design provides connection points for belts/tools/accessories
- Cam Buckles – Easy, single handed adjustment/release allows simultaneous adjustment of shoulder straps
- Ergo Armor Back Shield – Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines
Specifications
- Application:
- Construction, General Industrial, Utilities, Wind Energy
- CSA Certified:
- Yes
- Clothing Size:
- XXL/XXXL
- Collection:
- Miller®
- Lift Capacity:
- 400 lb
- Material:
- Kevlar®, Lycra, Nomex®, Plastic
- Material Type:
- Polyester
- Weight:
- 5.85 lb