400 lb. L/XL Size Harness with Quick Connect Buckle Front Ring in Black and Green

You last purchased this on
 
Honeywell Safety Products

Miller AirCore™ 400 lb. L/XL Size Harness with Quick Connect Buckle Front Ring in Black and Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Safety Products

Miller AirCore™ 400 lb. L/XL Size Harness with Quick Connect Buckle Front Ring in Black and Green

  • Fast #
  • Part #HACFQCDUG
  • Item #7234652
  • Manufacturer Part #ACF-QCDUG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stretches to maximize comfort, improve safety and increase productivity
  • Patent-pending Miller AirCore TM harnesses feature world-class, breathable padding and specially-formulated elastomer webbing
  • Requires Certification

Specifications

ANSI:
ANSI A10.32, ANSI Z359.11
Application:
Rescue
CSA Certified:
CSA Z259.10 2012
Capacity:
400 lb
Clothing Size:
L/XL
Collection:
Miller AirCore™
Color Finish Category:
Greens
Color Finish Name:
Green
Lift Capacity:
400 lb
Material:
Plastic
Material Type:
Polyester
OSHA:
OSHA 1926.502
Weight:
4.8 lb
Work Load Limit:
400 lb