Stainless Steel and Plastic Sleeve
Stainless Steel and Plastic Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular design allows the use of various fixed and portable bases
- Mounts to horizontal concrete or steel structures
Specifications
- Brand Model Compatibility:
- DuraHoist™
- Installation Type:
- Floor Mount, Horizontal Mount
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC
- Product Type:
- Sleeve
- Weight:
- 13.5 lb
- Width:
- 4-1/4 in