Welding Helmet in Black
Welding Helmet in Black
Product Details
- An easy ratchet adjustment system for personalized fit and total comfort
- Replaceable, padded sweatband
- A design that accommodates many safety eyewear and respiratory products
- Viewing area: 6.5 in. (3.8 in. x 1.7 in. / 96mm x 42mm)
- Operating temperature range: -5° C to +55° C (+23° F to +131° F)
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3
- Color Finish Name:
- Black
- Size:
- 11-7/10 in x 9-17/20 in x 9-9/20 in