40V Battery for MPWR™ CH95519 Vacuum Cleaner
This product has been replaced by
Manufacturer Part #CH27260
MPWR™ 40V Battery for MPWR™ CH95519 Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works with MPWR 40V Cordless Backpack (CH93619)
- Works with MPWR 40V Charger (CH07150)
- Works with MPWR 40V Cordless Upright (CH95519)
- UL Certified
- 1 year warranty
- MPWR 40V System
- MPWR 40V 6AH Battery
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- Application:
- Commercial
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- MPWR™ CH95519 Vacuum Cleaner
- Collection:
- MPWR™
- Color Finish Name:
- Black
- ETL Listed:
- No
- Material:
- Plastic
- Product Type:
- Battery
- UL Listed:
- Yes
- Volts:
- 40V
- Watts:
- 216 W
- Weight:
- 3.26 lb