20 ft. x 2 in. Plastic Tubing in Green
20 ft. x 2 in. Plastic Tubing in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 79 psi
- UL Listed:
- No