23-2/5 in. 4 cu. ft. Compact Refrigerator in Stainless Steel
23-2/5 in. 4 cu. ft. Compact Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Height:
- 32-7/10 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4 cu ft
- Refrigerator Type:
- Compact
- Width:
- 23-2/5 in