33-1/2 in. 22 lb Ice Maker in Stainless Steel
33-1/2 in. 22 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4, 15
- Capacity:
- 22 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Installation Type:
- Undercounter
- NEMA:
- NEMA 5-15
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Nugget
- Temperature Range:
- 45 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 104/127V
- Width:
- 14-7/8 in