16 X 16 Micro Fiber Towel 220 Gsm Yellow
This product has been replaced by
Manufacturer Part #MS-YE40200
16 X 16 Micro Fiber Towel 220 Gsm Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Yellow
- Length:
- 16 in
- Material:
- Microfiber
- Product Type:
- Towel
- Size:
- 16 in x 16 in
- Width:
- 16 in