16x16 220 Gsm Microfiber Towel in Blue

This product has been replaced by

Abco Blue 16 x 16 in. Towel (Case of 1 Dozen)
Abco 16 x 16 in. Towel in Blue (Case of 1 Dozen)
Manufacturer Part #MS-BL40200
You last purchased this on
 
HOSPECO

16x16 220 Gsm Microfiber Towel in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Abco Blue 16 x 16 in. Towel (Case of 1 Dozen)
Abco 16 x 16 in. Towel in Blue (Case of 1 Dozen)
Manufacturer Part #MS-BL40200
HOSPECO

16x16 220 Gsm Microfiber Towel in Blue

  • Fast #
  • Part #H2511BDZ
  • Item #9910658
  • Manufacturer Part #2511-B-DZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
16 in
Material:
Microfiber
Product Type:
Towel
Size:
16 in x 16 in
Width:
16 in