25 lb. Cotton T-shirt Rag in White
25 lb. Cotton T-shirt Rag in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 25 lb. box
- Very good absorbency and softness
- Reclaimed, white t-shirt knits
- Great for polishing and staining
Specifications
- Application:
- Multi-purpose
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- T-shirt Rag
- Size:
- 25 lb