Disposable Wild Quarter Folded Pewter Cloth in Blue (Case of 900)
Disposable Wild Quarter Folded Pewter Cloth in Blue (Case of 900)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sontara® EC wipers are made to handle the toughest cleaning challenges due to their exceptional strength and resistance to abrasion, even when wet
- Won’t fall apart when used with MEK, isopropyl alcohol, solvents and other cleaning agents
- Quarter fold
Specifications
- Color Finish Name:
- Blue
- Length:
- 13-1/5 in
- Package Quantity:
- Case of 900
- Product Type:
- Disposable Wipe, Cloth
- Width:
- 12 in