Size XL 4 mil Plastic Exam and Protection Disposable Gloves in Clear
ProWorks® Size XL 4 mil Plastic Exam and Protection Disposable Gloves in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder free
- Ambidextrous
- Examination/medical grade vinyl (non-sterile)
- Color: Clear
- Length: 9-1/2 in.
- Thickness: 4 mil
- Beaded cuff
- Excellent alternative for people with latex allergies
- Latex free
- Size: XL
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-5250
- CE Approved:
- No
- Collection:
- ProWorks®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Exam, Powder Free, Protection
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil