1-1/2 - 2 in. Insulated Enclosure

You last purchased this on
 
Hot Box

1-1/2 - 2 in. Insulated Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hot Box

1-1/2 - 2 in. Insulated Enclosure

  • Fast #
  • Part #HPLR2BR
  • Item #3402548
  • Manufacturer Part #PLR2BR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

NSF Certified:
No
Product Type:
Insulated Enclosure
UL Listed:
No
Valve Size:
1-1/2 in - 2 in