Hotpoint®
24 in. 12 Place Settings Dishwasher in White
Part #GHDA2100HWW | Item #4882582 | Manufacturer Part #HDA2100HWW
Product Details
- Piranha™ hard food disposer grinds food into small particles that are washed away
- Hot start option provides optimal water temperature for dependable performance
- Quiet 62 dBA motor
- Water saver cycle
- Up to 12-place setting capacity racking
- Heavy wash cycle for heavily soiled dishes and cookware
Specifications
ADA Compliant: No
AMP: 6.2
CEC Compliant: For Sale in CA
Capacity: 12 Place Settings
Color Finish: White
Color Finish Category: Whites
Depth: 25-3/4 in
Energy Star Compliant: No
Height: 34 in
Lead Law Compliant: Yes
Power Source: Electric
Smart Home Enabled: No
Volts: 120V
WaterSense Labeled: No
Width: 24 in