28 in. 10.6 cu. ft. Top Mount Freezer Refrigerator in White

This product has been replaced by

Hotpoint® White 28 in. 11.58 cu. ft. Top Mount Freezer Refrigerator
Hotpoint® 15.6 cu. ft. Top Mount Freezer Refrigerator in White
Manufacturer Part #HPS16BTNRWW
You last purchased this on
 
Hotpoint®

28 in. 10.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GHPS15BTHRWW
  • Item #4662330
  • Manufacturer Part #HPS15BTHRWW
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hotpoint® White 28 in. 11.58 cu. ft. Top Mount Freezer Refrigerator
Hotpoint® 15.6 cu. ft. Top Mount Freezer Refrigerator in White
Manufacturer Part #HPS16BTNRWW
Hotpoint®

28 in. 10.6 cu. ft. Top Mount Freezer Refrigerator in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable wire shelves create moveable racks to handle a variety of foods
  • Fixed large door shelves provide the ideal space for storing large containers in the door
  • Upfront easy-to-use temperature controls work for both fresh food and freezer sections
  • Sealed drawers with glass cover maintain a high-end appearance while keeping foods fresh
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
14.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.01 cu ft
Green Product:
Yes, Energy Star
Height:
61-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
10.6 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
120V
Width:
28 in