29-7/8 in. Electric 4-Burner Radiant Freestanding Range in White on White
29-7/8 in. Electric 4-Burner Radiant Freestanding Range in White on White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-clean oven cleans the oven cavity without the need for scrubbing
- Super-large oven capacity provides an impressively large oven interior for cooking more dishes and large meals at one time
- Two oven racks
- Standard window provides a convenient viewing area to check the progress of food
- One-touch electronic pads are easy-to-use and allow for simple oven operation
- Ribbon heating elements provide powerful heat beneath a smooth glass surface to ensure even heat and fast warm-up times
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 26-3/8 in
- Height:
- 46-7/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2000 W
- Width:
- 29-7/8 in