30 in. Electric 4-Burner Coil Freestanding Range in Black
This product has been replaced by
Manufacturer Part #RBS360DMBB
30 in. Electric 4-Burner Coil Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coil heating elements provide consistent and even heat on the cook top
- Electronic clock and timer
- Smooth surface and rounded corners make clean-up quick and easy
- Oven capacity: 5 cu ft
- Removable full-width storage drawer
- Element "on" indicator light
- Securely hold any cookware with 2 oven racks
- Standard viewing window
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28-3/4 in
- Height:
- 46-3/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2100 W
- Width:
- 30 in