24 in. Turn Knob in Black
Hotpoint® 24 in. Turn Knob in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hot start option provides optimal water temperature for dependable performance
- Quiet 62 dBA motor
- Piranha™ hard food disposer grinds food into small particles that are washed away
- Heavy wash cycle for heavily soiled dishes and cookware
- Up to 12-place setting capacity racking
- Water saver cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 6.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Collection:
- Hotpoint®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Dial
- Decibel Rating (dB):
- 64 dB
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- GHDF310PGRBB
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in