27 in. 6.2 cu. ft. Gas Dryer in White/Grey
Hotpoint® 27 in. 6.2 cu. ft. Gas Dryer in White/Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Up to 120 ft. venting capability
- Aluminized alloy drum
- Auto Dry
- End-of-cycle signal
- Rotary electromechanical controls
- Upfront lint filter
- Delicate cycle
- 3 heat selections
- Reverse-a-door
Specifications
- ADA Compliant:
- No
- AMP:
- 6, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Collection:
- Hotpoint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Grey
- Control Type:
- Turn Knob
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Maximum Capacity:
- 6.2 cu ft
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in