31 x 18 in. Stainless Steel Kitchen Sink with Basket Strainer
Medallion Classic Series 31 x 18 in. Stainless Steel Kitchen Sink with Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge
- T-304 Stainless Steel
- 50/50 Double Bowl
- 36" Cabinet
- Sound deadening Pads
- Limited Lifetime Warranty
- StoneGuard
- SpecPlusEdge
- Lustrous Satin Finish with Highlighted Rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Galvanized
- Collection:
- Medallion Classic Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Insulated:
- No
- MA Approved -:
- Yes
- Material Type:
- 304L
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Overall Box Size:
- 35 in x 24 in x 12 in
- Overflow Included:
- No
- Package Quantity:
- 2
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/16 in x 15-3/4 in x 9 in
- Sink Bowl Size, Right:
- 14-1/16 in x 15-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31 in x 18 in
- Type:
- Sink
- Weight:
- 22 lb
- cUPC Certified:
- Yes