Overflow Assembly for CR-1620 Lavatory Conical Bowl
Overflow Overflow Assembly for CR-1620 Lavatory Conical Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One Year Warranty
- Overflow Assembly
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Lavatory
- Brand Model Compatibility:
- CRO-1620-1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Galvanized
- Collection:
- Overflow
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Outside:
- 1-1/2 in
- Drain Base Height:
- 6 in
- Drain Base Material:
- Stainless Steel
- Drain Body Material:
- Stainless Steel
- Drain Body Material Type:
- Stainless Steel
- Drain Component Type:
- Overflow Plate
- Drain Grate Material:
- Stainless Steel
- Drain Included:
- Yes
- Fire Rated:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Screw-in
- Insulated:
- No
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 12 in x 9 in x 6 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Pedestal Only:
- No
- Product Type:
- Overflow Assembly
- Shape:
- Round
- Size:
- 3-1/2 in
- Vessel Only:
- No
- Weight:
- 2 lb
- Width:
- 2-1/8 in
- cUPC Certified:
- Yes