33 x 22 in. 18 ga 4 Hole Stainless Steel Single Bowl 304 Self-Rimming or Drop-In Kitchen Sink
Premiere Gourmet Series 33 x 22 in. 18 ga 4 Hole Stainless Steel Single Bowl 304 Self-Rimming or Drop-In Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge
- T-304 Stainless Steel
- Large Single Bowl
- 36" Cabinet
- Sound Deadening Pads
- Limited Lifetime Warranty
- StoneGuard
- Four Holes
- Additional Hole Drilling Available
- Lustrous Satin with Highlighted Rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Galvanized
- Collection:
- Premiere Gourmet Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Length:
- 33 in
- MA Approved -:
- Yes
- Material Type:
- 304L
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 38 in x 27 in x 12 in
- Overflow Included:
- No
- Package Quantity:
- 2
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/4 in x 15-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Type:
- Sink
- Weight:
- 27 lb
- Width:
- 22 in
- cUPC Certified:
- Yes