Single Bowl Dual Mount Bar Sink in Cloud
Quartztone® Single Bowl Dual Mount Bar Sink in Cloud
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Bar/Prep Bowl
- 21" Cabinet
- 5 Distinctive Colors
- Limited Lifetime Warranty
- Rear-Set Drain
- Non-Porous Surface
- Dual Mount Installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Antimicrobial:
- Yes
- Application:
- Kitchen
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Granite
- Collection:
- Quartztone®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cloud
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Insulated:
- No
- MA Approved -:
- Yes
- Material Type:
- Granite, Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 22 in x 20 in x 13 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Product Type:
- Sink
- Shape:
- Square
- Sink Bowl Size:
- 13 in x 13 in x 8-1/16 in
- Sink Depth:
- 8-1/16 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Weight:
- 20 lb
- cUPC Certified:
- Yes