Single Bowl Undermount Composite Kitchen Sink in Sand
Quartztone® Single Bowl Undermount Composite Kitchen Sink in Sand
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Large Single Bowl
- 36" Cabinet
- 5 Distinctive Colors
- Limited Lifetime Warranty
- Rear-Set Drain
- Non-Porous Surface
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Adjustable:
- No
- Antimicrobial:
- Yes
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Chemical Resistant:
- No
- Coating:
- Granite
- Collection:
- Quartztone®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sand
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Insulated:
- No
- Length:
- 33 in
- MA Approved -:
- Yes
- Material Type:
- Granite, Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 40 in x 26 in x15 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 17-7/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Weight:
- 40 lb
- Width:
- 18-7/8 in
- cUPC Certified:
- Yes