Deadbolt Strike Plate in Brass
Deadbolt Strike Plate in Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Door Hardware Type:
- Strike
- Height:
- 3-5/8 in
- Width:
- 1-1/4 in