Leightning Hi-Visibility Cap-Mounted Earmuff in Bright Green
L1H Leightning Hi-Visibility Cap-Mounted Earmuff in Bright Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- L1H
- Color Finish Name:
- Bright Green
- Material:
- Steel
- Noise Reduction Rating:
- 25