Reusable Ear Plugs (1 Pair) in Orange

Part #HQB100HYG  |  Item #2395426

$2.75 per PAIR

Color/Finish: Orange

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: Howard Leight 2395421 QB1 Quiet Band

Color Finish: Orange

Noise Reduction Rating: 27

Package Quantity: 1 Pair

Reusable: Yes

Weight: .01