32 x 24 in. Can Liner in Clear
32 x 24 in. Can Liner in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Color Finish Name:
- Clear
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 1.0 mil
- Width:
- 24 in