HP Products

4 Mil Medium Size Disposable Nitrile Glove (Box of 100)

Part #H107514  |  Item #5169189  |  Manufacturer Part #107514

$9.85 per BOX

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  10
  • Pallet:  840
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Multi-purpose
  • Powder free
  • Non-sterile
  • Food service approved
  • Not for medical use
  • Fits either hand

Specifications

Color Finish: Blue

Glove Size: M

Glove Type: [Disposable, Powder Free]

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil

Type: H107514

Weight: 1.1