Oxford 39 x 75 x 12 in. Micro Polyester Twin Fitted Sheet in White

Part #GB6764TF  |  Item #7465145  |  Manufacturer Part #B6764-TF

Length:

75 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superblend 100% polyester fitted sheets
  • Excellent durability
  • Long lasting performance
  • Ideal for massage therapy and healthcare applications
  • Size: Twin
  • Width: 39"
  • Length: 75"
  • Fitted Height: 12"
  • Color: White

Specifications

ADA Compliant: No

Collection: Oxford

Color Finish: White

Height: 12 in

Length: 75 in

Material: Plastic

Material Type: Polyester

Product Type: Sheet

Width: 39 in