Oxford Gold 24 x 50 in. Polyester Bath Towel in White

Part #GOG245010  |  Item #7465303  |  Manufacturer Part #OG245010

Length:

50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cam border
  • Color: White

Specifications

ADA Compliant: No

Collection: Oxford Gold

Color Finish: White

Length: 50 in

Material: Cotton, Plastic

Material Type: Polyester

Product Type: Towel

Weight: 10

Width: 24 in