32 x 22 in. Oval Mirror in Black
32 x 22 in. Oval Mirror in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 31-7/10 in
- Product Type:
- Oval Mirror
- Width:
- 22-3/10 in