57W 1-Light LED Pendant in Black
Cityscape Soft Gold 57W 1-Light LED Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Cityscape Soft Gold
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Length:
- 51-8/9 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 57 W
- Width:
- 5-3/10 in