60W 4-Light Medium E-26 Incandescent Pendant in Dark Smoke
Current 60W 4-Light Medium E-26 Incandescent Pendant in Dark Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Current
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Smoke
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Terra Suede
- Height:
- 7-9/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 20.4 lb
- Width:
- 8 in