Towel Holder in Dark Smoke
Towel Holder in Dark Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Smoke
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Steel
- Mount Type:
- Wall
- Width:
- 8-1/2 in