4-1/25 in. Digital Display Module for V310.4 and V311.4 Hubbell Electric Heaters
4-1/25 in. Digital Display Module for V310.4 and V311.4 Hubbell Electric Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- V310.4 and V311.4 Hubbell Electric Heaters
- Height:
- 17/25 in
- Length:
- 4-1/25 in
- Product Type:
- Display
- Smart Home Enabled:
- No
- Weight:
- 0.64 lb
- Width:
- 1-2/5 in