1 W 2 Light Integrated LED Emergency Light in White
Compass® 1 W 2 Light Integrated LED Emergency Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Snap together design for quick and easy installation with option of wall or ceiling mount
- Dual-voltage 120 or 277V AC input
- White housing is made of high impact UL flame rated thermoplastic
- UL924 Listed for Damp Location
- 2 year full unit warranty
- LED life-cycle of more than 10 years
- Includes long-life Nickel Cadmium (NiCad) battery
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 10 yr
- Battery Type:
- Nickel-cadmium
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Compass®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 2-3/4 in
- Diameter:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 100
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- UL 924
- Volts:
- 120/277V
- Watts:
- 1 W
- Weight:
- 4 lb
- Width:
- 9 in