500 ft. x 1/2 in. Plastic Tubing in Translucent
500 ft. x 1/2 in. Plastic Tubing in Translucent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works great as a discharge tube in chemical feed applications
- Meets NSF 61 standards and FDA requirements
- Extruded from high quality linear low-density polyethylene
Specifications
- Application:
- Air, Chemicals, Commercial, General Purpose, Industrial, Water
- Color Finish Category:
- Clear
- Color Finish Name:
- Translucent
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 153 psi
- UL Listed:
- No
- Wall Thickness:
- 0.0625 in