100 ft. x 1/2 in. Plastic Tubing
Griffco 100 ft. x 1/2 in. Plastic Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All of our tubing meets FDA standards is suitable for a wide range of chemical applications and manufactured from high quality resins in order to reduce stress cracks or bursts
- Tubing is best for applications involving aggressive chemicals like chlorine
- Meets FDA requirements
Specifications
- Collection:
- Griffco
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 140
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No