18W 1-Light LED Linear Vanity Fixture in Polished Nickel
Albion 18W 1-Light LED Linear Vanity Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Albion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 24-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Lumens:
- 1400
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Bath Bracket
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 18 W
- Weight:
- 17 lb
- Width:
- 6-1/2 in