75W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass
Anya 75W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounts Horizontally or Vertically
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Anya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 3 lb
- Width:
- 5-1/2 in