35W 3-Light Wedge Xenon Flush Mount Ceiling Fixture in Aged Brass
Beaumont 35W 3-Light Wedge Xenon Flush Mount Ceiling Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Beaumont
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 12 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Brass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 16 in