1-Light Wall Sconce in Polished Chrome
Berwick 1-Light Wall Sconce in Polished Chrome
Product Details
Product Details
- Square details give Berwick its tidy elegance
- The depth of blown glass is revealed in the shade’s matte finished, translucent exterior, which allows the opaque, etched interior to be seen
- Mount as either uplight or downlight
- Socket ring shade attachment
- Up/down mounting
Specifications
- ADA Compliant:
- No
- Collection:
- Berwick
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 5 in