100W 2-Light Vanity Fixture with Clear Outside and Frosted Inside Glass in Polished Chrome
Berwick 100W 2-Light Vanity Fixture with Clear Outside and Frosted Inside Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The depth of blown glass is revealed in the shade’s matte finished, translucent exterior, which allows the opaque, etched interior to be seen
- Mount as either uplight or downlight
- Square details give Berwick its tidy elegance
- Up/Down mounting
- Socket Ring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Berwick
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Outside, Frosted Inside
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in