60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Blixen 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Blixen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Crystal, Die Cast Metal, Linen
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 60 W
- Weight:
- 3 lb
- Width:
- 6 in