14 in. 60W 2-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Old Bronze
Carrollton 14 in. 60W 2-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Referencing the curves and lines of crown molding, Carrollton complements homes that feature handsome architectural details
- Cast metal arms, secured by a turned finial, suspend Carrollton’s bell-shaped dome of glossy opal glass for a look that is classic, yet clean
- Carrollton brings heritage beauty to spaces with limited ceiling height
- Finial Shade Attachment
Specifications
- Collection:
- Carrollton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W