12 in. 60W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Coffey 12 in. 60W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This transparency allows you to see its layers and get the most enjoyment out of the Edison-style bulb with which it is fitted
- Vintage Edison style bulb included
- A work of beguiling simplicity, Coffey pins a beautiful, thick glass to a long, fine candle cup
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Coffey
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7 lb