1-Light Incandescent Wall Sconce in Polished Nickel
Colton 1-Light Incandescent Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- Tall and smoothly curved, Colton’s wispy arms rise from a clean rectilinear backplate
- Simple drum shades round-out the design’s yin and yang balance
- Suffused with the calm energy of Eastern minimalism, Colton brings soothing respite to your space
- Clip Shade Attachment
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Colton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Hard Back
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in